Motion
W-1040-STRB-1-1/4

HAMILTON CASTER & MFG.CO.
W-1040-STRB-1-1/4

Polyurethane Caster Wheel - 10 in Dia., 4 in Face, Precision Ball Bearing, 6000 lbs Capacity
MI ITEM #05864981
MFR #W-1040-STRB-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-1040-STRB-1-1/4

Polyurethane Caster Wheel - 10 in Dia., 4 in Face, Precision Ball Bearing, 6000 lbs Capacity
MI ITEM #05864981
MFR #W-1040-STRB-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1040-STRB-1-1/4 SUPER ULTRALAST WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    10 in
  • Face Width
    4 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    4-1/4 in
  • Wheel Material Type
    Polyurethane on Steel Core
  • Load Capacity
    6000 lbs
  • Core Color
    Gray
  • Tread Color
    Thick Red Poly
  • Operating Temperature Range
    -50 to 200 °F
  • Weight
    49.00 lbs
  • Description Keyword
    Steel Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought