Motion
W-1640-PL-2-7/16
Phenolic Resin Caster Wheel - 16 in Dia., 4 in Face, Plain Bore Bearing, 5000 lbs Capacity
MI ITEM #05864990
MFR #W-1640-PL-2-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 16 in Dia., 4 in Face, Plain Bore Bearing, 5000 lbs Capacity
MI ITEM #05864990
MFR #W-1640-PL-2-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4 in
  • Hub Length
    5-1/4 in
  • Weight
    39.00 lbs
  • Wheel Diameter
    16 in

Details

  • Core Color
    Black
  • Load Capacity
    5000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -50 to 300 °F
  • Tread Color
    Black
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Phenolic Resin

Overview

Mfr description
W-1640-PL-2-7/16 PLASTEX WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought