Motion
W-2050-RL-2-7/16
Mold-on Rubber Caster Wheel - 20 in Dia., 5 in Face, Plain Bore Bearing, 3020 lbs Capacity
Mi Item #05864991
MFR #W-2050-RL-2-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 20 in Dia., 5 in Face, Plain Bore Bearing, 3020 lbs Capacity
Mi Item #05864991
MFR #W-2050-RL-2-7/16

Mfr description
W-2050-RL-2-7/16 MORT WHEEL 20X5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    5 in
  • Hub Length
    5-1/4 in
  • Weight
    111.00 lbs
  • Wheel Diameter
    20 in

Details

  • Core Color
    Red
  • Description Keyword
    Iron Core
  • Hardness
    70 Shore A
  • Load Capacity
    3020 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -70 to 160 °F
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Mold-on Rubber on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)