Specifications
Dimensions
- Face Width2 in
- Hub Length2-3/16 in
- Weight3.00 lbs
- Wheel Diameter8 in
Details
- Core ColorWhite
- Description KeywordPolypropylene Core
- Load Capacity900 lbs
- Load Capacity Range600 to 999 lb
- Operating Temperature Range-30 to 180 °F
- Tread ColorRed Tread
- Type Of BearingRoller
- Wheel Material TypePolyurethane on Polypropylene Core
Overview
Mfr description
W-820-NF-5/8 POLY-TECH WHEEL 8X2 5/8RB