Specifications
Dimensions
- Face Width2 in
- Hub Length2-1/2 in
- Weight13.00 lbs
- Wheel Diameter5 in
Details
- Core ColorStainless
- Load Capacity950 lbs
- Load Capacity Range600 to 999 lb
- Operating Temperature Range-80 to 250 °F
- Tread ColorStainless
- Type Of BearingStainless Steel Ball
- Wheel Material TypeStainless Steel
Overview
Mfr description
W-520-SB-1/2 STAINLESS STEEL WHEEL 5X2