Motion
W-820-SWC-1/2
Twin Polyurethane Caster Wheel - 8 in Dia., 2 in Face, Precision Ball Bearing, 2400 lbs Capacity
MI ITEM #05865152
MFR #W-820-SWC-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Polyurethane Caster Wheel - 8 in Dia., 2 in Face, Precision Ball Bearing, 2400 lbs Capacity
MI ITEM #05865152
MFR #W-820-SWC-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-820-SWC-1/2 SWIVEL-EAZ CROWN

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Country of Origin
    US
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    2-1/2 in
  • Wheel Material Type
    Twin Polyurethane on Aluminum Core
  • Load Capacity
    2400 lbs
  • Hardness
    95 Shore A
  • Tread Type
    Crown
  • Core Color
    Aluminum
  • Tread Color
    Blue
  • Operating Temperature Range
    -50 to 200 °F
  • Weight
    6.00 lbs
  • Description Keyword
    Aluminum Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text