Motion
W-840-FST-1-1/2
Forged Steel Caster Wheel - 8 in Dia., 4 in Face, Tapered Bearing, 17000 lbs Capacity
MI ITEM #05865166
MFR #W-840-FST-1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel Caster Wheel - 8 in Dia., 4 in Face, Tapered Bearing, 17000 lbs Capacity
MI ITEM #05865166
MFR #W-840-FST-1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-840-FST-1-1/2 FORGED STEEL WHL 8X4

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    8 in
  • Face Width
    4 in
  • Type Of Bearing
    Tapered
  • Hub Length
    4-1/4 in
  • Wheel Material Type
    Forged Steel
  • Load Capacity
    17000 lbs
  • Operating Temperature Range
    -40 to 320 °F
  • Weight
    40.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text