Specifications
Dimensions
- Face Width3 in
- Hub Length3-1/4 in
- Weight27.00 lbs
- Wheel Diameter8 in
Details
- Core ColorGray
- Description KeywordSteel Core
- Hardness70 Shore D
- Load Capacity4400 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorThick Black Poly
- Type Of BearingPlain Bore
- Wheel Material TypePolyurethane on Steel Core
Overview
Mfr description
W-830-SYL70-2-3/16 SUPERLAST WHEEL