Motion
WFT-122FT-1-3/4
Cast Iron Double Flanged Caster Wheel - 12 in Dia., 4-1/4 in Face, Tapered Bearing, 18000 lbs Capacity
MI ITEM #05865285
MFR #WFT-122FT-1-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Double Flanged Caster Wheel - 12 in Dia., 4-1/4 in Face, Tapered Bearing, 18000 lbs Capacity
MI ITEM #05865285
MFR #WFT-122FT-1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WFT-122FT-1-3/4 TRACK WHEEL DF 12X2-7/8

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    12 in
  • Face Width
    4-1/4 in
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Flanged - Cast Iron Double
  • Load Capacity
    18000 lbs
  • Operating Temperature Range
    -30 to 320 °F
  • Weight
    148.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought