Motion
W-520-WNH-1/2
Nylon Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 900 lbs Capacity
MI ITEM #05865322
MFR #W-520-WNH-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 900 lbs Capacity
MI ITEM #05865322
MFR #W-520-WNH-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-520-WNH-1/2 WHITE NYLON WHEEL

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Nylon
  • Load Capacity
    900 lbs
  • Hardness
    75 Shore D
  • Core Color
    White
  • Tread Color
    White
  • Operating Temperature Range
    -40 to 210 °F
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought