Motion
W-POR-2060-2
Rubber Press-on Caster Wheel - 20 in Dia., 6 in Face, Tapered Bearing
Mi Item #05865329
MFR #W-POR-2060-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Press-on Caster Wheel - 20 in Dia., 6 in Face, Tapered Bearing
Mi Item #05865329
MFR #W-POR-2060-2

Mfr description
W-POR-2060-2 PRESS ON RUBBER WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    6 in
  • Hub Length
    6-1/2 in
  • Weight
    217.00 lbs
  • Wheel Diameter
    20 in

Details

  • Core Color
    Unpainted Cast Iron
  • Load Capacity Range
    Greater than 4,000 lb, 2,000 to 3,999 lb
  • Operating Temperature Range
    -70 to 160 °F
  • Tread Color
    Thick Black Rubber
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Press-on Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)