Motion
W-320-PL-1-3/16
Phenolic Resin Caster Wheel - 3-1/4 in Dia., 2 in Face, Plain Bore Bearing, 700 lbs Capacity
Mi Item #05865333
MFR #W-320-PL-1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 3-1/4 in Dia., 2 in Face, Plain Bore Bearing, 700 lbs Capacity
Mi Item #05865333
MFR #W-320-PL-1-3/16

Mfr description
W-320-PL-1-3/16 PLASTEX WHEEL 3-1/4 X 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Weight
    2.00 lbs
  • Wheel Diameter
    3-1/4 in

Details

  • Core Color
    Black
  • Load Capacity
    700 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -50 to 300 °F
  • Tread Color
    Black
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Phenolic Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)