Motion
W-1040-SYL-2-7/16

HAMILTON CASTER & MFG.CO.
W-1040-SYL-2-7/16

Polyurethane Caster Wheel - 10 in Dia., 4 in Face, Plain Bore Bearing, 5000 lbs Capacity
Mi Item #05865364
MFR #W-1040-SYL-2-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-1040-SYL-2-7/16

Polyurethane Caster Wheel - 10 in Dia., 4 in Face, Plain Bore Bearing, 5000 lbs Capacity
Mi Item #05865364
MFR #W-1040-SYL-2-7/16

Mfr description
W-1040-SYL-2-7/16 SUPERLAST WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4 in
  • Hub Length
    4-1/4 in
  • Weight
    49.00 lbs
  • Wheel Diameter
    10 in
  • Wheel Width
    4.5000 in

Details

  • Core Color
    Gray
  • Country of Origin
    US
  • Description Keyword
    Steel Core
  • Load Capacity
    5000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Thick Blue Poly
  • Type Of Bearing
    Plain Bore
  • Wheel Bearing Type
    Plain Bore
  • Wheel Material
    Steel
  • Wheel Material Type
    Polyurethane on Steel Core
  • Wheel Type
    Superlast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)