Motion
W-520-UY-1/2
Solid Elastomer Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 900 lbs Capacity
MI ITEM #05865397
MFR #W-520-UY-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Elastomer Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 900 lbs Capacity
MI ITEM #05865397
MFR #W-520-UY-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-520-UY-1/2 UNILAST WHEEL 5X2 1/2 RLR

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Solid Elastomer
  • Load Capacity
    900 lbs
  • Core Color
    Royal Blue
  • Tread Color
    Royal Blue
  • Operating Temperature Range
    -50 to 180 °F
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text