Motion
W-1030-HHPT-3/4
Phenolic Resin Caster Wheel - 10 in Dia., 3 in Face, Tapered Bearing, 2400 lbs Capacity
Mi Item #05865442
MFR #W-1030-HHPT-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 10 in Dia., 3 in Face, Tapered Bearing, 2400 lbs Capacity
Mi Item #05865442
MFR #W-1030-HHPT-3/4

Mfr description
W-1030-HHPT-3/4 HIGH-HEAT PLASTEX WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Weight
    15.00 lbs
  • Wheel Diameter
    10 in

Details

  • Load Capacity
    2400 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -50 to 475 °F
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Phenolic Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)