Specifications
Dimensions
- Face Width4 in
- Hub Length4-1/4 in
- Weight33.00 lbs
- Wheel Diameter10 in
Details
- Core ColorGray
- Description KeywordIron Core
- Hardness95 Shore A
- Load Capacity5000 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorThick Green Tread
- Type Of BearingTapered
- Wheel Material TypePolyurethane on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)