Motion
W-920-RT-3/4
Mold-on Rubber Caster Wheel - 9 in Dia., 2 in Face, Tapered Bearing, 570 lbs Capacity
MI ITEM #05865505
MFR #W-920-RT-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 9 in Dia., 2 in Face, Tapered Bearing, 570 lbs Capacity
MI ITEM #05865505
MFR #W-920-RT-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-920-RT-3/4 MORT WHEEL 9X2 3/4TPR

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    9 in
  • Face Width
    2 in
  • Type Of Bearing
    Tapered
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Mold-on Rubber on Iron Core
  • Load Capacity
    570 lbs
  • Hardness
    70 Shore A
  • Core Color
    Red
  • Tread Color
    Black Rubber
  • Operating Temperature Range
    -70 to 160 °F
  • Weight
    10.00 lbs
  • Description Keyword
    Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought