Motion
W-1030-FSB-3/4
Forged Steel Caster Wheel - 10 in Dia., 3 in Face, Precision Ball Bearing, 6500 lbs Capacity
MI ITEM #05865508
MFR #W-1030-FSB-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel Caster Wheel - 10 in Dia., 3 in Face, Precision Ball Bearing, 6500 lbs Capacity
MI ITEM #05865508
MFR #W-1030-FSB-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1030-FSB-3/4 FORGED STEEL WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Country of Origin
    US
  • Wheel Diameter
    10 in
  • Face Width
    3 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    Forged Steel
  • Load Capacity
    6500 lbs
  • Core Color
    Clear
  • Tread Color
    Clear
  • Operating Temperature Range
    -40 to 320 °F
  • Weight
    34.00 lbs
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Type
    Forged Steel
  • Wheel Width
    3.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought