Specifications
Dimensions
- Face Width2 in
- Hub Length2-3/4 in
- Weight18.25 lbs
- Wheel Diameter12 in
Details
- Core ColorCrimson Red
- Load Capacity1200 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-40 to 320 °F
- Tread ColorCrimson Red
- Type Of BearingRoller
- Wheel Material TypeCast Iron
Overview
Mfr description
W-1220-M-3/4 METAL WHEEL 12X2 3/4RLB