Motion
W-313-SVZ-1/2
Stainless Steel V-Grooved Caster Wheel - 3 in Dia., 1-3/8 in Face, Delrin® Bearing, 450 lbs Capacity
Mi Item #05865590
MFR #W-313-SVZ-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel V-Grooved Caster Wheel - 3 in Dia., 1-3/8 in Face, Delrin® Bearing, 450 lbs Capacity
Mi Item #05865590
MFR #W-313-SVZ-1/2

Mfr description
W-313-SVZ-1/2 STAINLESS V GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-3/8 in
  • Groove Width
    5/8 in
  • Hub Length
    1-1/2 in
  • Weight
    6.00 lbs
  • Wheel Diameter
    3 in

Details

  • Core Color
    Stainless
  • Country of Origin
    US
  • Load Capacity
    450 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -40 to 250 °F
  • Tread Color
    Stainless
  • Type Of Bearing
    Delrin®
  • Wheel Bearing Type
    Delrin
  • Wheel Material
    Stainless Steel
  • Wheel Material Type
    V-Grooved - Stainless Steel
  • Wheel Type
    V-Grooved Stainless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)