Motion
W-6-SUB-1/2
Semi-Pneumatic Caster Wheel - 300 lb Capacity, 6 in Dia., 6 x 2.00 Tire Size, 2-1/4 in Hub
MI ITEM #05865622
MFR #W-6-SUB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Caster Wheel - 300 lb Capacity, 6 in Dia., 6 x 2.00 Tire Size, 2-1/4 in Hub
MI ITEM #05865622
MFR #W-6-SUB-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-6-SUB-1/2 SUPERFLEX WHEEL 6X2.00 1/2BB

Specifications

  • Wheel Type
    Semi-Pneumatic
  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    6 in
  • Tire Size
    6 x 2.00
  • Hub Length
    2-1/4 in
  • Type Of Bearing
    Precision Ball
  • Load Capacity
    300 lbs
  • Description Keyword
    2-1/4 in Hub
  • Hardness
    60 Shore A
  • Operating Temperature Range
    -40 to 120 °F
  • Weight
    3.00 lbs
  • Wheel Material Type
    Rubber on Aluminum Core
  • Product Type
    Pneumatic Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text