Specifications
Dimensions
- Hub Length3-1/2 in
- Rim Width2-1/2 in
- Tire Size200 x 8
- Weight25.00 lbs
- Wheel Diameter12 in
- Wheel Width4 in
Details
- Bearing ID1 in
- Description Keyword3-1/2 in Hub
- Load Capacity1200 lbs
- Load Capacity Range1,000 to 1,999 lb
- Product TypePneumatic Caster Wheels
- Type Of BearingTapered
- Wheel TypeSemi-Pneumatic
Overview
Mfr description
W-1240-SPRT-1 HD SOLID PNEUMATIC