Motion
W-10-PRB-1/2
Pneumatic Caster Wheel - 480 lbs Capacity, 10 in Dia., 3.40/3.00-5 Tire Size, 3-3/8 in Hub
MI ITEM #05865646
MFR #W-10-PRB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 480 lbs Capacity, 10 in Dia., 3.40/3.00-5 Tire Size, 3-3/8 in Hub
MI ITEM #05865646
MFR #W-10-PRB-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-10-PRB-1/2 PNEUMATIC WHL 10X3.40/3.00-

Specifications

  • Wheel Type
    Pneumatic
  • Country of Origin
    US
  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    10 in
  • Tire Size
    3.40/3.00-5
  • Ply Rating
    4(B)
  • Hub Length
    3-3/8 in
  • Type Of Bearing
    Precision Ball
  • Load Capacity
    480 lbs
  • Air Pressure
    100 psi
  • Bearing ID
    1/2 in
  • Description Keyword
    3-3/8 in Hub
  • Face Width
    4.1250 in
  • Core Color
    Black Tire
  • Tread Color
    Black Tire
  • Wheel Bearing Type
    Precision Sealed Ball
  • Operating Temperature Range
    -30 to 120 °F
  • Weight
    5.00 lbs
  • Wheel Material
    Steel
  • Product Type
    Pneumatic Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought