Motion
W-620-WNBS-1/2
Nylon Caster Wheel - 6 in Dia., 2 in Face, Stainless Steel Precision Ball Bearing, 1000 lbs Capacity
Mi Item #05865648
MFR #W-620-WNBS-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Caster Wheel - 6 in Dia., 2 in Face, Stainless Steel Precision Ball Bearing, 1000 lbs Capacity
Mi Item #05865648
MFR #W-620-WNBS-1/2

Mfr description
W-620-WNBS-1/2 WHITE NYLON WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Weight
    3.00 lbs
  • Wheel Diameter
    6 in

Details

  • Core Color
    White
  • Hardness
    75 Shore D
  • Load Capacity
    1000 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -40 to 210 °F
  • Tread Color
    White
  • Type Of Bearing
    Stainless Steel Precision Ball
  • Wheel Material Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)