Motion
W-420-HHPL-1-3/16

HAMILTON CASTER & MFG.CO.
W-420-HHPL-1-3/16

Phenolic Resin Caster Wheel - 4 in Dia., 2 in Face, Plain Bore Bearing, 500 lbs Capacity
Mi Item #05865664
MFR #W-420-HHPL-1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-420-HHPL-1-3/16

Phenolic Resin Caster Wheel - 4 in Dia., 2 in Face, Plain Bore Bearing, 500 lbs Capacity
Mi Item #05865664
MFR #W-420-HHPL-1-3/16

Mfr description
W-420-HHPL-1-3/16 HI-HEAT PLASTEX WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Weight
    2.00 lbs
  • Wheel Diameter
    4 in

Details

  • Load Capacity
    500 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -50 to 475 °F
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Phenolic Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)