Overview
Mfr description
W-POY-2050-2 PRESS ON POLY WHEEL
Specifications
- Load Capacity RangeGreater than 4,000 lb
- Wheel Diameter20 in
- Face Width5 in
- Type Of BearingTapered
- Hub Length5-1/2 in
- Wheel Material TypePress-on Polyurethane
- Core ColorUnpainted Cast Iron
- Tread ColorThick Red Tread
- Operating Temperature Range-50 to 200 °F
- Weight211.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data