Motion
W-620-PVL-1-3/16
Phenolic V-Grooved Caster Wheel - 6 in Dia., 2 in Face, Plain Bore Bearing, 750 lbs Capacity
MI ITEM #05865697
MFR #W-620-PVL-1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic V-Grooved Caster Wheel - 6 in Dia., 2 in Face, Plain Bore Bearing, 750 lbs Capacity
MI ITEM #05865697
MFR #W-620-PVL-1-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Weight
    3.00 lbs
  • Wheel Diameter
    6 in

Details

  • Core Color
    Black
  • Load Capacity
    750 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -50 to 300 °F
  • Tread Color
    Black
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    V-Grooved - Phenolic Resin

Overview

Mfr description
W-620-PVL-1-3/16 V-GROOVE PLASTEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought