Motion
W-625-PVL-1-15/16

HAMILTON CASTER & MFG.CO.
W-625-PVL-1-15/16

Phenolic V-Grooved Caster Wheel - 6 in Dia., 2 in Face, Plain Bore Bearing, 1120 lbs Capacity
MI ITEM #05865699
MFR #W-625-PVL-1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-625-PVL-1-15/16

Phenolic V-Grooved Caster Wheel - 6 in Dia., 2 in Face, Plain Bore Bearing, 1120 lbs Capacity
MI ITEM #05865699
MFR #W-625-PVL-1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Weight
    5.00 lbs
  • Wheel Diameter
    6 in

Details

  • Core Color
    Black
  • Load Capacity
    1120 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -50 to 300 °F
  • Tread Color
    Black
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    V-Grooved - Phenolic Resin

Overview

Mfr description
W-625-PVL-1-15/16 PLASTEX V-GROOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought