Motion
W-6-FST-1/2
Forged Steel Caster Wheel - 6 in Dia., 2 in Face, Tapered Bearing, 2500 lbs Capacity
MI ITEM #05865707
MFR #W-6-FST-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel Caster Wheel - 6 in Dia., 2 in Face, Tapered Bearing, 2500 lbs Capacity
MI ITEM #05865707
MFR #W-6-FST-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-6-FST-1/2 FORGED STEEL WHEEL 6X2

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    6 in
  • Face Width
    2 in
  • Type Of Bearing
    Tapered
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Forged Steel
  • Load Capacity
    2500 lbs
  • Operating Temperature Range
    -40 to 320 °F
  • Weight
    8.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought