Specifications
Dimensions
- Face Width3 in
- Hub Length5 in
- Weight120.00 lbs
- Wheel Diameter10 in
Details
- Core ColorBattleship Gray
- Country of OriginUS
- Load Capacity18000 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-30 to 320 °F
- Tread ColorBattleship Gray
- Type Of BearingTapered
- Wheel Bearing TypeTapered Roller
- Wheel MaterialDuctile Iron
- Wheel Material TypeFlanged - Cast Iron Double
- Wheel TypeDouble Flanged Track
Overview
Mfr description
WFT-102SDT-2 TRACK WHEEL 10X3 2TPRD