Specifications
Dimensions
- Face Width5 in
- Hub Length5-1/4 in
- Weight64.00 lbs
- Wheel Diameter14 in
Details
- Core ColorCrimson Red
- Load Capacity6000 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-40 to 320 °F
- Tread ColorCrimson Red
- Type Of BearingPlain Bore
- Wheel Material TypeCast Iron
Overview
Mfr description
W-1450-ML-2-7/16 METAL WHEEL 14X5