Specifications
Dimensions
- Face Width2 in
- Hub Length2-3/16 in
- Weight2.00 lbs
- Wheel Diameter4 in
Details
- Load Capacity500 lbs
- Load Capacity Range0 to 599 lb
- Operating Temperature Range-50 to 475 °F
- Type Of BearingRoller
- Wheel Material TypePhenolic Resin
Overview
Mfr description
W-420-HHP-5/8 HI-HEAT PLASTEX WHEEL