Motion
W-720-RT-3/4
Mold-on Rubber Caster Wheel - 7 in Dia., 2 in Face, Tapered Bearing, 450 lbs Capacity
MI ITEM #05865848
MFR #W-720-RT-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 7 in Dia., 2 in Face, Tapered Bearing, 450 lbs Capacity
MI ITEM #05865848
MFR #W-720-RT-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-720-RT-3/4 MORT WHEEL 7X2 3/4TPR

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    7 in
  • Face Width
    2 in
  • Type Of Bearing
    Tapered
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Mold-on Rubber on Iron Core
  • Load Capacity
    450 lbs
  • Hardness
    70 Shore A
  • Core Color
    Red
  • Tread Color
    Black Rubber
  • Operating Temperature Range
    -70 to 160 °F
  • Weight
    6.00 lbs
  • Description Keyword
    Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text