Motion
W-620-SWC-1/2
Twin Polyurethane Caster Wheel - 6 in Dia., 2 in Face, Precision Ball Bearing, 1100 lbs Capacity
Mi Item #05865856
MFR #W-620-SWC-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Polyurethane Caster Wheel - 6 in Dia., 2 in Face, Precision Ball Bearing, 1100 lbs Capacity
Mi Item #05865856
MFR #W-620-SWC-1/2

Mfr description
W-620-SWC-1/2 SWIVEL-EAZ CROWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-1/2 in
  • Weight
    4.00 lbs
  • Wheel Diameter
    6 in

Details

  • Core Color
    Aluminum
  • Description Keyword
    Aluminum Core
  • Hardness
    95 Shore A
  • Load Capacity
    1100 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Blue
  • Tread Type
    Crown
  • Type Of Bearing
    Precision Ball
  • Wheel Material Type
    Twin Polyurethane on Aluminum Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)