Motion
W-1650-SPRT-1-1/4

HAMILTON CASTER & MFG.CO.
W-1650-SPRT-1-1/4

Semi-Pneumatic Caster Wheel - 2900 lb Capacity, 16 in Dia., 400 x 8 Tire Size, 4-1/2 in Hub
Mi Item #05865909
MFR #W-1650-SPRT-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-1650-SPRT-1-1/4

Semi-Pneumatic Caster Wheel - 2900 lb Capacity, 16 in Dia., 400 x 8 Tire Size, 4-1/2 in Hub
Mi Item #05865909
MFR #W-1650-SPRT-1-1/4

Mfr description
W-1650-SPRT-1-1/4 HD SOLID PNEUMATIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Length
    4-1/2 in
  • Rim Width
    3-3/4 in
  • Tire Size
    400 x 8
  • Weight
    48.00 lbs
  • Wheel Diameter
    16 in
  • Wheel Width
    5-1/8 in

Details

  • Bearing ID
    1-1/4 in
  • Description Keyword
    4-1/2 in Hub
  • Load Capacity
    2900 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Product Type
    Pneumatic Caster Wheels
  • Type Of Bearing
    Tapered
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)