Motion
WFT-4FH-1
4.0000 in Dia., Straight Roller Bearing, 2500 lbs Capacity
Mi Item #05866003
MFR #WFT-4FH-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., Straight Roller Bearing, 2500 lbs Capacity
Mi Item #05866003
MFR #WFT-4FH-1

Mfr description
WFT-4FH-1 TRACK WHEEL 4X1-15/16 1RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    5.0000 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    4.0000 in

Details

  • Core Color
    Clear
  • Country of Origin
    US
  • Load Capacity
    2500 lbs
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Clear
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Steel
  • Wheel Type
    Single Flanged Track
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)