Motion
W-POY-2070-2
Polyurethane Press-on Caster Wheel - 20 in Dia., 7 in Face, Tapered Bearing
MI ITEM #05866021
MFR #W-POY-2070-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Press-on Caster Wheel - 20 in Dia., 7 in Face, Tapered Bearing
MI ITEM #05866021
MFR #W-POY-2070-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-POY-2070-2 PRESS ON POLY WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    20 in
  • Face Width
    7 in
  • Type Of Bearing
    Tapered
  • Hub Length
    6-1/2 in
  • Wheel Material Type
    Press-on Polyurethane
  • Core Color
    Unpainted Cast Iron
  • Tread Color
    Thick Red Tread
  • Operating Temperature Range
    -50 to 200 °F
  • Weight
    225.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought