Motion
W-520-RL-1-3/16
Mold-on Rubber Caster Wheel - 5 in Dia., 2 in Face, Plain Bore Bearing, 350 lbs Capacity
Mi Item #05866024
MFR #W-520-RL-1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 5 in Dia., 2 in Face, Plain Bore Bearing, 350 lbs Capacity
Mi Item #05866024
MFR #W-520-RL-1-3/16

Mfr description
W-520-RL-1-3/16 MORT WHEEL 5X2 1-3/16PB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-1/4 in
  • Weight
    4.00 lbs
  • Wheel Diameter
    5 in

Details

  • Core Color
    Red
  • Description Keyword
    Iron Core
  • Hardness
    70 Shore A
  • Load Capacity
    350 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -70 to 160 °F
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Mold-on Rubber on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)