Motion
W-1630-RL-1-15/16

HAMILTON CASTER & MFG.CO.
W-1630-RL-1-15/16

Mold-on Rubber Caster Wheel - 16 in Dia., 3 in Face, Plain Bore Bearing, 1420 lbs Capacity
MI ITEM #05866035
MFR #W-1630-RL-1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-1630-RL-1-15/16

Mold-on Rubber Caster Wheel - 16 in Dia., 3 in Face, Plain Bore Bearing, 1420 lbs Capacity
MI ITEM #05866035
MFR #W-1630-RL-1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Diameter
    3.1875 in
  • Hub Length
    3-1/4 in
  • Weight
    36.00 lbs
  • Wheel Diameter
    16 in
  • Wheel Width
    3.2500 in

Details

  • Core Color
    Red
  • Country of Origin
    US
  • Description Keyword
    Iron Core
  • Hardness
    70 Shore A
  • Load Capacity
    1420 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -70 to 160 °F
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Plain Bore
  • Wheel Bearing Type
    Plain Bore
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Mold-on Rubber on Iron Core
  • Wheel Type
    Moldon Rubber

Overview

Mfr description
W-1630-RL-1-15/16 MORT WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought