Motion
W-515-ML-1-3/16
Cast Iron Caster Wheel - 5 in Dia., 1-1/2 in Face, Plain Bore Bearing, 750 lbs Capacity
MI ITEM #05866040
MFR #W-515-ML-1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 5 in Dia., 1-1/2 in Face, Plain Bore Bearing, 750 lbs Capacity
MI ITEM #05866040
MFR #W-515-ML-1-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Hub Length
    1-3/4 in
  • Weight
    6.00 lbs
  • Wheel Diameter
    5 in

Details

  • Core Color
    Crimson Red
  • Load Capacity
    750 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Cast Iron

Overview

Mfr description
W-515-ML-1-3/16 METAL WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought