Motion
WFT-82L-3
Cast Iron Flanged Caster Wheel - 8 in Dia., 2-1/4 in Face, Plain Bore Bearing, 4500 lbs Capacity
MI ITEM #05866051
MFR #WFT-82L-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Flanged Caster Wheel - 8 in Dia., 2-1/4 in Face, Plain Bore Bearing, 4500 lbs Capacity
MI ITEM #05866051
MFR #WFT-82L-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/4 in
  • Hub Length
    3-1/4 in
  • Weight
    29.00 lbs
  • Wheel Diameter
    8 in

Details

  • Core Color
    Crimson Red
  • Load Capacity
    4500 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Flanged - Cast Iron

Overview

Mfr description
WFT-82L-3 TRACK WHEEL 8X2-1/4 3PB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought