Overview
Mfr description
W-820-TE-1/2 VERSA-TECH WHEEL 8X2 1/2RB
Specifications
- Load Capacity Range0 to 599 lb
- Country of OriginUS
- Wheel Diameter8 in
- Face Width2 in
- Type Of BearingRoller
- Hub Length2-3/16 in
- Wheel Material TypeRubber on Polyolefin Core
- Wheel MaterialPolyolefin
- Load Capacity500 lbs
- Hardness65 Shore A
- Core ColorGray
- Tread ColorLight Gray Rubber
- Operating Temperature Range-40 to 180 °F
- Weight3.00 lbs
- Description KeywordPolyolefin Core
- Wheel Bearing TypeStraight Roller
- Wheel TypeVersa-Tech
- Wheel Width2.1875 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data