Motion
W-825-PVL-1-15/16

HAMILTON CASTER & MFG.CO.
W-825-PVL-1-15/16

Phenolic V-Grooved Caster Wheel - 8 in Dia., 2-1/2 in Face, Plain Bore Bearing, 1250 lbs Capacity
MI ITEM #05866056
MFR #W-825-PVL-1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-825-PVL-1-15/16

Phenolic V-Grooved Caster Wheel - 8 in Dia., 2-1/2 in Face, Plain Bore Bearing, 1250 lbs Capacity
MI ITEM #05866056
MFR #W-825-PVL-1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-825-PVL-1-15/16 PLASTEX V-GROOVE

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    8 in
  • Face Width
    2-1/2 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    V-Grooved - Phenolic Resin
  • Load Capacity
    1250 lbs
  • Core Color
    Black
  • Tread Color
    Black
  • Operating Temperature Range
    -50 to 300 °F
  • Weight
    7.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought