Motion
W-825-SPB-3/4
Polyurethane Caster Wheel - 8 in Dia., 2-1/2 in Face, Precision Ball Bearing, 1600 lbs Capacity
MI ITEM #05866066
MFR #W-825-SPB-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 8 in Dia., 2-1/2 in Face, Precision Ball Bearing, 1600 lbs Capacity
MI ITEM #05866066
MFR #W-825-SPB-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-825-SPB-3/4 ERGO GLIDE WHEEL

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Country of Origin
    US
  • Wheel Diameter
    8 in
  • Face Width
    2-1/2 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    3-1/2 in
  • Hub Diameter
    2.7500 in
  • Wheel Material Type
    Polyurethane on Iron Core
  • Wheel Material
    Cast Iron
  • Load Capacity
    1600 lbs
  • Core Color
    Gray
  • Tread Color
    Blue Poly
  • Operating Temperature Range
    -50 to 200 °F
  • Weight
    19.00 lbs
  • Description Keyword
    Iron Core
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Type
    Ergo-Glide
  • Wheel Width
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought