Specifications
Dimensions
- Face Width3 in
- Hub Length3-1/4 in
- Weight15.00 lbs
- Wheel Diameter12 in
Details
- Core ColorBrown
- Load Capacity4400 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-50 to 300 °F
- Tread ColorBrown
- Type Of BearingTapered
- Wheel Material TypePhenolic Resin
Overview
Mfr description
W-1230-LPT-1 PLASTEX 12X3 1TPR LAMINATED