Specifications
Dimensions
- Face Width2 in
- Hub Length2-7/16 in
- Weight6.00 lbs
- Wheel Diameter8 in
Details
- Core ColorAluminum
- Description KeywordAluminum Core
- Load Capacity1000 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorBlue
- Tread TypeRounded
- Type Of BearingPrecision Ball
- Wheel Material TypePolyurethane on Aluminum Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)