Specifications
Dimensions
- Face Width1-1/4 in
- Hub Length1-3/8 in
- Weight1.00 lbs
- Wheel Diameter4 in
Details
- Load Capacity250 lbs
- Load Capacity Range0 to 599 lb
- Operating Temperature Range-50 to 475 °F
- Type Of BearingRoller
- Wheel Material TypePhenolic Resin
Overview
Mfr description
W-412-HHP-1/2 HI-HEAT PLASTEX WHEEL