Motion
W-1240-SYH70-1-1/2

HAMILTON CASTER & MFG.CO.
W-1240-SYH70-1-1/2

Polyurethane Caster Wheel - 12 in Dia., 4 in Face, Roller Bearing, 6800 lbs Capacity
Mi Item #05866205
MFR #W-1240-SYH70-1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-1240-SYH70-1-1/2

Polyurethane Caster Wheel - 12 in Dia., 4 in Face, Roller Bearing, 6800 lbs Capacity
Mi Item #05866205
MFR #W-1240-SYH70-1-1/2

Mfr description
W-1240-SYH70-1-1/2 XC70D SUPERLAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4 in
  • Hub Length
    4-1/4 in
  • Weight
    66.00 lbs
  • Wheel Diameter
    12 in

Details

  • Core Color
    Gray
  • Description Keyword
    Steel Core
  • Hardness
    70 Shore D
  • Load Capacity
    6800 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Thick Black Poly
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Polyurethane on Steel Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)