Motion
W-815-RA-5/8
Rubber Caster Wheel - 8 in Dia., 1-5/8 in Face, Roller Bearing, 350 lbs Capacity
MI ITEM #05866208
MFR #W-815-RA-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Caster Wheel - 8 in Dia., 1-5/8 in Face, Roller Bearing, 350 lbs Capacity
MI ITEM #05866208
MFR #W-815-RA-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-815-RA-5/8 RUBBER ON ALUMINUM

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Country of Origin
    US
  • Wheel Diameter
    8 in
  • Face Width
    1-5/8 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Rubber on Aluminum Core
  • Wheel Material
    Aluminum
  • Load Capacity
    350 lbs
  • Hardness
    70 Shore A
  • Core Color
    Red
  • Tread Color
    Black Rubber
  • Operating Temperature Range
    -30 to 250 °F
  • Weight
    5.00 lbs
  • Description Keyword
    Aluminum Core
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Rubber
  • Wheel Width
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text