Specifications
Dimensions
- Face Width4 in
- Hub Length4-1/4 in
- Weight35.00 lbs
- Wheel Diameter12 in
Details
- Core ColorRed
- Description KeywordIron Core
- Hardness70 Shore A
- Load Capacity1600 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-70 to 160 °F
- Tread ColorBlack Rubber
- Type Of BearingPlain Bore
- Wheel Material TypeMold-on Rubber on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)